Zoro Homepage

Square End Mill, Center Cutting High Performance Stub Length, Series: VRX VS

  • Mfr # 61108

  • Zoro # G416071554


product price: $16.55
/ea

Key Features

Shank Type
Plain
Finish
AlTiN Coated
Helix Angle
41°
Number of Flutes
4
Length of Cut
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61108
Zoro #
G416071554
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 mm
Overall Length
38 mm

Details

Shank Type
Plain
Finish
AlTiN Coated
Helix Angle
41°
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Square End Mill, Center Cutting High Performance Stub Length, Series: VRX VS, 2 mm Cutter Dia, 38 mm Overall Length, 4 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.