
Square End Mill, Center Cutting High Performance Stub Length, Series: VRX VS
Mfr # 61280
Zoro # G916073348
product price: $41.15
/eaKey Features
Shank Type
Plain
Overall Length
2 in
Number of Flutes
4
Finish
AlTiN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61280
Zoro #
G916073348
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
1/2 in
Details
Shank Type
Plain
Number of Flutes
4
Finish
AlTiN Coated
Cutting Direction
Right Hand
Helix Angle
41°
Flute Type
Spiral
Description
Square End Mill, Center Cutting High Performance Stub Length, Series: VRX VS, 11/32 in Diameter Cutter, 2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.