Zoro Homepage

Square End Mill, Center Cutting High Performance Variable Helix, Series: V4S

  • Mfr # 50235

  • Zoro # G016074504


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
5/8 in
Overall Length
6 in
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50235
Zoro #
G016074504
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
6 in

Details

Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Finish
AlCrN Coated
Flute Type
Spiral

Description

Square End Mill, Center Cutting High Performance Variable Helix, Series: V4S, 1/2 in Cutter Dia, 6 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.