
Square End Mill, Center Cutting Square End, Series: 143M, 8 mm Diameter Cutter
Mfr # 41683
Zoro # G116074473
product price: $72.39
/eaKey Features
Overall Length
75 mm
Length of Cut
12 mm
Helix Angle
38°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41683
Zoro #
G116074473
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
12 mm
Details
Helix Angle
38°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Spiral
Description
Square End Mill, Center Cutting Square End, Series: 143M, 8 mm Diameter Cutter, 75 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.