
Square End Mill, Center Cutting Square End, Series: 855M, 12 mm Diameter Cutter
Mfr # 40520
Zoro # G616070708
product price: $60.79
/eaKey Features
Number of Flutes
5
Helix Angle
45°
Overall Length
75 mm
Length of Cut
32 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40520
Zoro #
G616070708
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
32 mm
Details
Number of Flutes
5
Helix Angle
45°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Helix
Description
Square End Mill, Center Cutting Square End, Series: 855M, 12 mm Diameter Cutter, 75 mm Overall Length, 32 mm Length of Cut, 5 Flutes, Helix Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.