Zoro Homepage

Square End Mill, Center Cutting Square End, Series: 855MA, 4 mm Diameter Cutter

  • Mfr # 40097

  • Zoro # G816069144


product price: $27.89
/ea

Key Features

Finish
AlTiN/X.CEED Coated
Length of Cut
12 mm
Number of Flutes
5
Cutting Direction
Right Hand
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40097
Zoro #
G816069144
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
50 mm

Details

Finish
AlTiN/X.CEED Coated
Number of Flutes
5
Cutting Direction
Right Hand
Helix Angle
45°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

Square End Mill, Center Cutting Square End, Series: 855MA, 4 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 5 Flutes, Helix Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.