Zoro Homepage

Square End Mill, Center Cutting Square End Standard Length, Series: 210D

  • Mfr # 10058

  • Zoro # G216067917


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Number of Flutes
4
Overall Length
1-1/2 in
Length of Cut
3/8 in
End Mill Material
Solid Grade C-2 Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10058
Zoro #
G216067917
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
3/8 in
Shank Length
1-1/8 in

Details

Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Grade C-2 Carbide
Cutting Direction
Right Hand
Finish
Crystalline Diamond Coated
Flute Type
Spiral

Description

Square End Mill, Center Cutting Square End Standard Length, Series: 210D, 3/32 in Diameter Cutter, 1-1/2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-1/8 in Shank Length, Solid Grade C-2 Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.