
Square End Mill, Center Cutting Standard Length Square End, Series: 823M
Mfr # 37170
Zoro # G616073945
product price: $98.55
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
88 mm
Number of Flutes
3
Helix Angle
30°
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37170
Zoro #
G616073945
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
88 mm
Length of Cut
32 mm
Details
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
30°
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
Square End Mill, Center Cutting Standard Length Square End, Series: 823M, 14 mm Diameter Cutter, 88 mm Overall Length, 32 mm Length of Cut, 3 Flutes, Helix Flute, 14 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.