Zoro Homepage

Square End Mill, High Performance Non-Center Cutting, Series: VX7, 1 in Diameter Cutter

  • Mfr # 64210

  • Zoro # G516071478


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
38°
Finish
AlCrN Coated
Number of Flutes
7
Length of Cut
2 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64210
Zoro #
G516071478
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
5 in

Details

Helix Angle
38°
Finish
AlCrN Coated
Number of Flutes
7
Flute Type
Staggered

Description

Square End Mill, High Performance Non-Center Cutting, Series: VX7, 1 in Diameter Cutter, 5 in Overall Length, 2 in Length of Cut, 7 Flutes, Staggered Flute, 1 in Shank Diameter, 38 deg Helix Angle, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.