
Square End Mill, High Performance Non-Center Cutting, Series: VX7, 1 in Diameter Cutter
Mfr # 64214
Zoro # G116071519
product price: $550.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
Length of Cut
3-1/4 in
Helix Angle
38°
Overall Length
6 in
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64214
Zoro #
G116071519
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3-1/4 in
Overall Length
6 in
Details
Number of Flutes
7
Helix Angle
38°
Finish
AlCrN Coated
Flute Type
Staggered
Description
Square End Mill, High Performance Non-Center Cutting, Series: VX7, 1 in Diameter Cutter, 6 in Overall Length, 3-1/4 in Length of Cut, 7 Flutes, Staggered Flute, 1 in Shank Diameter, 38 deg Helix Angle, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.