
Square End Mill, High Performance Non-Center Cutting, Series: VX7, 3/4 in Diameter Cutter
Mfr # 64192
Zoro # G516070808
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
2-1/4 in
Overall Length
5 in
Number of Flutes
7
Helix Angle
38°
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64192
Zoro #
G516070808
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2-1/4 in
Overall Length
5 in
Details
Number of Flutes
7
Helix Angle
38°
Finish
AlCrN Coated
Flute Type
Staggered
Description
Square End Mill, High Performance Non-Center Cutting, Series: VX7, 3/4 in Diameter Cutter, 5 in Overall Length, 2-1/4 in Length of Cut, 7 Flutes, Staggered Flute, 3/4 in Shank Diameter, 38 deg Helix Angle, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.