Zoro Homepage

Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500, Imperial

  • Mfr # 59270

  • Zoro # G916076516


product price: $13.99
/ea

Key Features

Flute Length
7/8 in
Cutting Direction
Right Hand
Overall Length
2 in
Number of Flutes
2
Point Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59270
Zoro #
G916076516
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
7/8 in
Overall Length
2 in
Maximum Drilling Depth
3XD

Details

Cutting Direction
Right Hand
Number of Flutes
2
Point Angle
135°
System of Measurement
Imperial
Drill Bit Material
Submicron Grain Solid Carbide
Drill Bit Finish
Hardlube Coated
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Flute Type
Straight

Description

Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500, Imperial, #36 Drill - Wire, 0.1065 in Drill - Decimal Inch, 2 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 7/8 in Flute Length, 0.1065 in Shank, 135 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Hardlube Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.