Zoro Homepage

Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500, Imperial

  • Mfr # 59390

  • Zoro # G216077374


product price: $21.75
/ea

Key Features

System of Measurement
Imperial
Flute Length
1-1/8 in
Number of Flutes
2
Point Angle
135°
Maximum Drilling Depth
3XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59390
Zoro #
G216077374
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1-1/8 in
Maximum Drilling Depth
3XD
Overall Length
2-1/2 in

Details

System of Measurement
Imperial
Number of Flutes
2
Point Angle
135°
Drill Bit Finish
Hardlube Coated
Cutting Direction
Right Hand
Drill Bit Material
Submicron Grain Solid Carbide
Flute Type
Straight
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal

Description

Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500, Imperial, #19 Drill - Wire, 0.166 in Drill - Decimal Inch, 2-1/2 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 1-1/8 in Flute Length, 0.166 in Shank, 135 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Hardlube Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.