
Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500, Metric/Imperial
Mfr # 39000
Zoro # G416075446
product price: $13.65
/eaKey Features
Overall Length
50 mm
Shank Dia.
0.0787 in
Cutting Direction
Right Hand
Point Angle
135°
System of Measurement
Metric/Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39000
Zoro #
G416075446
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Shank Dia.
0.0787 in
Flute Length
22 mm
Maximum Drilling Depth
3XD
Details
Cutting Direction
Right Hand
Point Angle
135°
System of Measurement
Metric/Imperial
Number of Flutes
2
Drill Bit Finish
Hardlube Coated
Drill Bit Material
Submicron Grain Solid Carbide
Flute Type
Straight
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Description
Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500, Metric/Imperial, 2 mm Drill - Metric, 0.0787 in Drill - Decimal Inch, 50 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 22 mm Flute Length, 2 mm Shank, 135 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Hardlube Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.