
Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500, Metric/Imperial
Mfr # 39500
Zoro # G716067332
product price: $34.15
/eaKey Features
Flute Length
38 mm
Drill Bit Finish
Hardlube Coated
Point Angle
135°
Drill Bit Material
Submicron Grain Solid Carbide
System of Measurement
Metric/Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39500
Zoro #
G716067332
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
38 mm
Maximum Drilling Depth
3XD
Shank Dia.
0.2756 in
Overall Length
63 mm
Details
Drill Bit Finish
Hardlube Coated
Point Angle
135°
Drill Bit Material
Submicron Grain Solid Carbide
System of Measurement
Metric/Imperial
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Straight
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Description
Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500, Metric/Imperial, 7 mm Drill - Metric, 0.2756 in Drill - Decimal Inch, 63 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 38 mm Flute Length, 7 mm Shank, 135 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Hardlube Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.