Zoro Homepage

Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Imperial

  • Mfr # 59441

  • Zoro # G116067406


product price: $25.35
/ea

Key Features

Number of Flutes
2
Maximum Drilling Depth
3XD
System of Measurement
Imperial
Point Angle
135°
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59441
Zoro #
G116067406
UPC #
-
Country of Origin
United States

Dimensions

Maximum Drilling Depth
3XD
Overall Length
2-1/2 in
Flute Length
1-3/16 in

Details

Number of Flutes
2
System of Measurement
Imperial
Point Angle
135°
Cutting Direction
Right Hand
Drill Bit Finish
Hardlube Coated
Drill Bit Material
Submicron Grain Solid Carbide
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Flute Type
Straight

Description

Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Imperial, #12 Drill - Wire, 0.189 in Drill - Decimal Inch, 2-1/2 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 1-3/16 in Flute Length, 0.189 in Shank, 135 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Balinit Hardlube Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.