
Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Imperial
Mfr # 59621
Zoro # G916067606
product price: $47.59
/eaKey Features
Point Angle
135°
Drill Bit Finish
Hardlube Coated
System of Measurement
Imperial
Drill Bit Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59621
Zoro #
G916067606
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Flute Length
1-5/8 in
Maximum Drilling Depth
3XD
Details
Point Angle
135°
Drill Bit Finish
Hardlube Coated
System of Measurement
Imperial
Drill Bit Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
2
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Flute Type
Straight
Description
Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Imperial, 19/64 in Drill - Fraction, 0.2969 in Drill - Decimal Inch, 2-1/2 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 1-5/8 in Flute Length, 19/64 in Shank, 135 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Balinit Hardlube Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.