Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Imperial

  • Mfr # 59781

  • Zoro # G416068325


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Maximum Drilling Depth
3XD
Drill Bit Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Drill Bit Finish
Hardlube Coated
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59781
Zoro #
G416068325
UPC #
-
Country of Origin
United States

Dimensions

Maximum Drilling Depth
3XD
Overall Length
3 in
Flute Length
1-3/4 in

Details

Drill Bit Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Drill Bit Finish
Hardlube Coated
Number of Flutes
2
System of Measurement
Imperial
Point Angle
135°
Flute Type
Straight
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal

Description

Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Imperial, 15/32 in Drill - Fraction, 0.4688 in Drill - Decimal Inch, 3 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 1-3/4 in Flute Length, 15/32 in Shank, 135 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Balinit Hardlube Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.