Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Metric/Imperial

  • Mfr # 39501

  • Zoro # G316067374


product price: $41.59
/ea

Key Features

Overall Length
63 mm
Number of Flutes
2
Drill Bit Finish
Hardlube Coated
System of Measurement
Metric/Imperial
Shank Dia.
0.2756 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39501
Zoro #
G316067374
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Shank Dia.
0.2756 in
Flute Length
38 mm
Maximum Drilling Depth
3XD

Details

Number of Flutes
2
Drill Bit Finish
Hardlube Coated
System of Measurement
Metric/Imperial
Cutting Direction
Right Hand
Point Angle
135°
Drill Bit Material
Submicron Grain Solid Carbide
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Flute Type
Straight

Description

Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Metric/Imperial, 7 mm Drill - Metric, 0.2756 in Drill - Decimal Inch, 63 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 38 mm Flute Length, 7 mm Shank, 135 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Balinit Hardlube Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.