
Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Metric/Imperial
Mfr # 39561
Zoro # G316067282
product price: $50.79
/eaKey Features
Drill Bit Finish
Hardlube Coated
Maximum Drilling Depth
3XD
Cutting Direction
Right Hand
System of Measurement
Metric/Imperial
Drill Bit Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39561
Zoro #
G316067282
UPC #
-
Country of Origin
United States
Dimensions
Maximum Drilling Depth
3XD
Overall Length
76 mm
Shank Dia.
0.3346 in
Flute Length
41 mm
Details
Drill Bit Finish
Hardlube Coated
Cutting Direction
Right Hand
System of Measurement
Metric/Imperial
Drill Bit Material
Submicron Grain Solid Carbide
Point Angle
135°
Number of Flutes
2
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Flute Type
Straight
Description
Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Metric/Imperial, 8.5 mm Drill - Metric, 0.3346 in Drill - Decimal Inch, 76 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 41 mm Flute Length, 8.5 mm Shank, 135 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Balinit Hardlube Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.