
Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Metric/Imperial
Mfr # 39641
Zoro # G416067908
product price: $53.95
/eaKey Features
Point Angle
135°
Shank Dia.
0.4134 in
Maximum Drilling Depth
3XD
System of Measurement
Metric/Imperial
Drill Bit Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39641
Zoro #
G416067908
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.4134 in
Maximum Drilling Depth
3XD
Overall Length
76 mm
Flute Length
44 mm
Details
Point Angle
135°
System of Measurement
Metric/Imperial
Drill Bit Material
Submicron Grain Solid Carbide
Drill Bit Finish
Hardlube Coated
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Straight
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Description
Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Metric/Imperial, 10.5 mm Drill - Metric, 0.4134 in Drill - Decimal Inch, 76 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 44 mm Flute Length, 10.5 mm Shank, 135 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Balinit Hardlube Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.