Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Metric/Imperial

  • Mfr # 39661

  • Zoro # G116067703


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Submicron Grain Solid Carbide
Shank Dia.
0.4331 in
Number of Flutes
2
Cutting Direction
Right Hand
Overall Length
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39661
Zoro #
G116067703
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.4331 in
Overall Length
76 mm
Flute Length
44 mm
Maximum Drilling Depth
3XD

Details

Drill Bit Material
Submicron Grain Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
System of Measurement
Metric/Imperial
Drill Bit Finish
Hardlube Coated
Point Angle
135°
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Flute Type
Straight

Description

Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Metric/Imperial, 11 mm Drill - Metric, 0.4331 in Drill - Decimal Inch, 76 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 44 mm Flute Length, 11 mm Shank, 135 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Balinit Hardlube Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.