Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Metric/Imperial

  • Mfr # 39701

  • Zoro # G116068014


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Flute Length
44 mm
Cutting Direction
Right Hand
Overall Length
76 mm
Drill Bit Finish
Hardlube Coated
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39701
Zoro #
G116068014
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
44 mm
Overall Length
76 mm
Shank Dia.
0.4724 in
Maximum Drilling Depth
3XD

Details

Cutting Direction
Right Hand
Drill Bit Finish
Hardlube Coated
Number of Flutes
2
System of Measurement
Metric/Imperial
Drill Bit Material
Submicron Grain Solid Carbide
Point Angle
135°
Flute Type
Straight
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal

Description

Straight Flute Drill Bit, General Purpose Hard Metal, Series: 1500H, Metric/Imperial, 12 mm Drill - Metric, 0.4724 in Drill - Decimal Inch, 76 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 44 mm Flute Length, 12 mm Shank, 135 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Balinit Hardlube Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.