
Straight Flute Drill Bit, Hard Metal, Series: 1500, Imperial, 19/64 in Drill - Fraction
Mfr # 59620
Zoro # G016067858
product price: $35.85
/eaKey Features
Point Angle
135°
Drill Bit Finish
Uncoated
Overall Length
2-1/2 in
System of Measurement
Imperial
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59620
Zoro #
G016067858
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Maximum Drilling Depth
3XD
Flute Length
1-5/8 in
Details
Point Angle
135°
Drill Bit Finish
Uncoated
System of Measurement
Imperial
Cutting Direction
Right Hand
Drill Bit Material
Submicron Grain Solid Carbide
Number of Flutes
2
Point Type
Primary/Secondary
Flute Type
Straight
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Description
Straight Flute Drill Bit, Hard Metal, Series: 1500, Imperial, 19/64 in Drill - Fraction, 0.2969 in Drill - Decimal Inch, 2-1/2 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 1-5/8 in Flute Length, 19/64 in Shank, 135 deg Point, Primary/Secondary Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.