
Straight Flute Drill Bit, Hard Metal, Series: 1500, Imperial, 25/64 in Drill - Fraction
Mfr # 59720
Zoro # G916068405
product price: $63.75
/eaKey Features
Overall Length
3 in
Flute Length
1-3/4 in
Maximum Drilling Depth
3XD
Point Angle
135°
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59720
Zoro #
G916068405
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Flute Length
1-3/4 in
Maximum Drilling Depth
3XD
Details
Point Angle
135°
System of Measurement
Imperial
Cutting Direction
Right Hand
Drill Bit Finish
Uncoated
Number of Flutes
2
Drill Bit Material
Submicron Grain Solid Carbide
Point Type
Primary/Secondary
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Flute Type
Straight
Description
Straight Flute Drill Bit, Hard Metal, Series: 1500, Imperial, 25/64 in Drill - Fraction, 0.3906 in Drill - Decimal Inch, 3 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 1-3/4 in Flute Length, 25/64 in Shank, 135 deg Point, Primary/Secondary Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.