
Straight Flute Drill Bit, Hard Metal, Series: 1500, Imperial, 3/16 in Drill - Fraction
Mfr # 59435
Zoro # G916067552
product price: $22.55
/eaKey Features
Maximum Drilling Depth
3XD
Flute Length
1-3/16 in
Point Angle
135°
Number of Flutes
2
Point Type
Primary/Secondary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59435
Zoro #
G916067552
UPC #
-
Country of Origin
United States
Dimensions
Maximum Drilling Depth
3XD
Flute Length
1-3/16 in
Overall Length
2-1/2 in
Details
Point Angle
135°
Number of Flutes
2
Point Type
Primary/Secondary
Cutting Direction
Right Hand
Drill Bit Finish
Uncoated
Drill Bit Material
Submicron Grain Solid Carbide
System of Measurement
Imperial
Flute Type
Straight
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Description
Straight Flute Drill Bit, Hard Metal, Series: 1500, Imperial, 3/16 in Drill - Fraction, 0.1875 in Drill - Decimal Inch, 2-1/2 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 1-3/16 in Flute Length, 3/16 in Shank, 135 deg Point, Primary/Secondary Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.