
Straight Flute Drill Bit, Hard Metal, Series: 1500, Metric/Imperial, 4.5 mm Drill - Metric
Mfr # 39250
Zoro # G116075692
product price: $22.25
/eaKey Features
Overall Length
63 mm
Point Type
Primary/Secondary
Number of Flutes
2
Flute Length
28 mm
Drill Bit Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39250
Zoro #
G116075692
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Flute Length
28 mm
Shank Dia.
0.1772 in
Maximum Drilling Depth
3XD
Details
Point Type
Primary/Secondary
Number of Flutes
2
Drill Bit Finish
Uncoated
System of Measurement
Metric/Imperial
Cutting Direction
Right Hand
Point Angle
135°
Drill Bit Material
Submicron Grain Solid Carbide
Flute Type
Straight
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Description
Straight Flute Drill Bit, Hard Metal, Series: 1500, Metric/Imperial, 4.5 mm Drill - Metric, 0.1772 in Drill - Decimal Inch, 63 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 28 mm Flute Length, 4.5 mm Shank, 135 deg Point, Primary/Secondary Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.