Straight Flute Drill Bit, Hard Metal, Series: 1500, Metric/Imperial, 5.5 mm Drill - Metric

  • Mfr # 39350

  • Zoro # G516077166


product price:  $26.89
/ea

Key Features

Point Type
Primary/Secondary
Point Angle
135°
Drill Bit Material
Submicron Grain Solid Carbide
System of Measurement
Metric/Imperial
Shank Dia.
0.2165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39350
Zoro #
G516077166
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.2165 in
Overall Length
63 mm
Maximum Drilling Depth
3XD
Flute Length
32 mm

Details

Point Type
Primary/Secondary
Point Angle
135°
Drill Bit Material
Submicron Grain Solid Carbide
System of Measurement
Metric/Imperial
Drill Bit Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
2
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Flute Type
Straight

Description

Straight Flute Drill Bit, Hard Metal, Series: 1500, Metric/Imperial, 5.5 mm Drill - Metric, 0.2165 in Drill - Decimal Inch, 63 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 32 mm Flute Length, 5.5 mm Shank, 135 deg Point, Primary/Secondary Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.