
Straight Flute Drill Bit, Hard Metal, Series: 1500, Metric/Imperial, 7.5 mm Drill - Metric
Mfr # 39520
Zoro # G816067447
product price: $39.45
/eaKey Features
Number of Flutes
2
Drill Bit Material
Submicron Grain Solid Carbide
Overall Length
63 mm
Maximum Drilling Depth
3XD
Drill Bit Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39520
Zoro #
G816067447
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Maximum Drilling Depth
3XD
Shank Dia.
0.2953 in
Flute Length
41 mm
Details
Number of Flutes
2
Drill Bit Material
Submicron Grain Solid Carbide
Drill Bit Finish
Uncoated
Point Type
Primary/Secondary
Point Angle
135°
Cutting Direction
Right Hand
System of Measurement
Metric/Imperial
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Flute Type
Straight
Description
Straight Flute Drill Bit, Hard Metal, Series: 1500, Metric/Imperial, 7.5 mm Drill - Metric, 0.2953 in Drill - Decimal Inch, 63 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 41 mm Flute Length, 7.5 mm Shank, 135 deg Point, Primary/Secondary Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.