
Straight Flute Drill Bit, Hard Metal, Series: 1500H, Imperial, 1/2 in Drill - Fraction
Mfr # 59801
Zoro # G116068205
product price: $86.49
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
System of Measurement
Imperial
Point Angle
135°
Maximum Drilling Depth
3XD
Drill Bit Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59801
Zoro #
G116068205
UPC #
-
Country of Origin
United States
Dimensions
Maximum Drilling Depth
3XD
Overall Length
3 in
Flute Length
1-3/4 in
Details
Number of Flutes
2
System of Measurement
Imperial
Point Angle
135°
Drill Bit Material
Submicron Grain Solid Carbide
Point Type
Primary/Secondary
Drill Bit Finish
Hardlube Coated
Cutting Direction
Right Hand
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Flute Type
Straight
Description
Straight Flute Drill Bit, Hard Metal, Series: 1500H, Imperial, 1/2 in Drill - Fraction, 0.5 in Drill - Decimal Inch, 3 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 1-3/4 in Flute Length, 1/2 in Shank, 135 deg Point, Primary/Secondary Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Balinit Hardlube Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.