Straight Flute Drill Bit, Hard Metal, Series: 1500H, Imperial, 3/32 in Drill - Fraction

  • Mfr # 59236

  • Zoro # G216075714


product price:  $14.85
/ea

Key Features

Point Type
Primary/Secondary
Drill Bit Finish
Hardlube Coated
System of Measurement
Imperial
Flute Length
7/8 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59236
Zoro #
G216075714
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
7/8 in
Overall Length
2 in
Maximum Drilling Depth
3XD

Details

Point Type
Primary/Secondary
Drill Bit Finish
Hardlube Coated
System of Measurement
Imperial
Point Angle
135°
Number of Flutes
2
Drill Bit Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Applicable Materials
High Nickel, Cobalt Based and Powdered Metal
Flute Type
Straight

Description

Straight Flute Drill Bit, Hard Metal, Series: 1500H, Imperial, 3/32 in Drill - Fraction, 0.0938 in Drill - Decimal Inch, 2 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 7/8 in Flute Length, 3/32 in Shank, 135 deg Point, Primary/Secondary Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: High Nickel, Cobalt Based and Powdered Metal, Submicron Grain Solid Carbide, Balinit Hardlube Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.