Zoro Homepage

Stub Length Drill, General Purpose, Series: 1120, Metric/Imperial, 9 mm Drill - Metric

  • Mfr # 78680

  • Zoro # G616076847


product price: $61.75
/ea

Key Features

Overall Length
78 mm
Flute Length
44 mm
Number of Flutes
3
Cutting Direction
Right Hand
Maximum Drilling Depth
3XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78680
Zoro #
G616076847
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
78 mm
Flute Length
44 mm
Maximum Drilling Depth
3XD

Details

Number of Flutes
3
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Cast Iron and Material with High Silicon Content

Description

Stub Length Drill, General Purpose, Series: 1120, Metric/Imperial, 9 mm Drill - Metric, 0.3543 in Drill - Decimal Inch, 78 mm Overall Length, 3XD Cutting Depth, 3 Flutes, Right Spiral Flute, 44 mm Flute Length, 9 mm Shank, 150 deg Point, Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Cast Iron and Material with High Silicon Content

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.