Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub Length Drill, General Purpose, Series: 1120H, Imperial, 13/32 in Drill - Fraction

  • Mfr # 78741

  • Zoro # G416077372


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/16 in
Flute Length
1-15/16 in
Number of Flutes
3
Cutting Direction
Right Hand
Maximum Drilling Depth
3XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78741
Zoro #
G416077372
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/16 in
Flute Length
1-15/16 in
Maximum Drilling Depth
3XD

Details

Number of Flutes
3
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Cast Iron and Material with High Silicon Content

Description

Stub Length Drill, General Purpose, Series: 1120H, Imperial, 13/32 in Drill - Fraction, 0.4062 in Drill - Decimal Inch, 3-5/16 in Overall Length, 3XD Cutting Depth, 3 Flutes, Right Spiral Flute, 1-15/16 in Flute Length, 0.4062 in Shank, 150 deg Point, Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Balinit Hardlube Coated, Applicable Materials: Cast Iron and Material with High Silicon Content

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.