
Stub Length Drill, General Purpose, Series: 1120H, Imperial, No 32 Drill - Wire
Mfr # 78296
Zoro # G416074623
product price: $18.75
/eaKey Features
Overall Length
1-7/8 in
Flute Length
7/8 in
Number of Flutes
3
Cutting Direction
Right Hand
Flute Type
Right Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78296
Zoro #
G416074623
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-7/8 in
Flute Length
7/8 in
Maximum Drilling Depth
3XD
Details
Number of Flutes
3
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Cast Iron and Material with High Silicon Content
Description
Stub Length Drill, General Purpose, Series: 1120H, Imperial, #32 Drill - Wire, 0.116 in Drill - Decimal Inch, 1-7/8 in Overall Length, 3XD Cutting Depth, 3 Flutes, Right Spiral Flute, 7/8 in Flute Length, 0.116 in Shank, 150 deg Point, Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Balinit Hardlube Coated, Applicable Materials: Cast Iron and Material with High Silicon Content
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.