
Stub Length Drill, General Purpose, Series: 1510, Imperial, 37/64 in Drill - Fraction
Mfr # 19755
Zoro # G616075758
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2 in
Flute Length
2-1/2 in
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19755
Zoro #
G616075758
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Flute Length
2-1/2 in
Maximum Drilling Depth
3XD
Shank Dia.
0.5781 in
Details
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy
Description
Stub Length Drill, General Purpose, Series: 1510, Imperial, 37/64 in Drill - Fraction, 0.5781 in Drill - Decimal Inch, 4-1/2 in Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 2-1/2 in Flute Length, 0.5781 in Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.