
Stub Length Drill, General Purpose, Series: 1510, Imperial, No 31 Drill - Wire
Mfr # 19215
Zoro # G216072744
product price: $14.35
/eaKey Features
Overall Length
1-7/8 in
Flute Length
7/8 in
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19215
Zoro #
G216072744
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-7/8 in
Flute Length
7/8 in
Shank Dia.
0.12 in
Maximum Drilling Depth
3XD
Details
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy
Description
Stub Length Drill, General Purpose, Series: 1510, Imperial, #31 Drill - Wire, 0.12 in Drill - Decimal Inch, 1-7/8 in Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 7/8 in Flute Length, 0.12 in Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.