
Stub Length Drill, General Purpose, Series: 1510, Imperial, P Drill - Letter
Mfr # 19555
Zoro # G916075069
product price: $46.99
/eaKey Features
Overall Length
2-15/16 in
Flute Length
1-11/16 in
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19555
Zoro #
G916075069
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-15/16 in
Flute Length
1-11/16 in
Maximum Drilling Depth
3XD
Shank Dia.
0.323 in
Details
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy
Description
Stub Length Drill, General Purpose, Series: 1510, Imperial, P Drill - Letter, 0.323 in Drill - Decimal Inch, 2-15/16 in Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 1-11/16 in Flute Length, 0.323 in Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.