Zoro Homepage

Stub Length Drill, General Purpose, Series: 1510, Imperial, X Drill - Letter

  • Mfr # 19640

  • Zoro # G416075668


product price: $74.65
/ea

Key Features

Overall Length
3-5/16 in
Flute Length
1-15/16 in
Number of Flutes
2
Cutting Direction
Right Hand
Maximum Drilling Depth
3XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19640
Zoro #
G416075668
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/16 in
Flute Length
1-15/16 in
Maximum Drilling Depth
3XD
Shank Dia.
0.397 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy

Description

Stub Length Drill, General Purpose, Series: 1510, Imperial, X Drill - Letter, 0.397 in Drill - Decimal Inch, 3-5/16 in Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 1-15/16 in Flute Length, 0.397 in Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.