Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub Length Drill, General Purpose, Series: 1510, Metric/Imperial, 2 mm Drill - Metric

  • Mfr # 19115

  • Zoro # G316072422


product price: $10.99
/ea

Key Features

Overall Length
44.5 mm
Flute Length
19 mm
Number of Flutes
2
Cutting Direction
Right Hand
Maximum Drilling Depth
3XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19115
Zoro #
G316072422
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44.5 mm
Flute Length
19 mm
Maximum Drilling Depth
3XD
Shank Dia.
0.0787 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy

Description

Stub Length Drill, General Purpose, Series: 1510, Metric/Imperial, 2 mm Drill - Metric, 0.0787 in Drill - Decimal Inch, 44.5 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 19 mm Flute Length, 2 mm Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.