Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub Length Drill, General Purpose, Series: 1510, Metric/Imperial, 5 mm Drill - Metric

  • Mfr # 19370

  • Zoro # G416074074


product price: $25.89
/ea

Key Features

Overall Length
57 mm
Flute Length
30 mm
Number of Flutes
2
Cutting Direction
Right Hand
Shank Dia.
0.1969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19370
Zoro #
G416074074
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57 mm
Flute Length
30 mm
Shank Dia.
0.1969 in
Maximum Drilling Depth
3XD

Details

Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy

Description

Stub Length Drill, General Purpose, Series: 1510, Metric/Imperial, 5 mm Drill - Metric, 0.1969 in Drill - Decimal Inch, 57 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 30 mm Flute Length, 5 mm Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.