
Stub Length Drill, General Purpose, Series: 1510, Metric/Imperial, 7.5 mm Drill - Metric
Mfr # 19525
Zoro # G316074228
product price: $45.15
/eaKey Features
Overall Length
70 mm
Flute Length
40 mm
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19525
Zoro #
G316074228
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Flute Length
40 mm
Maximum Drilling Depth
3XD
Shank Dia.
0.2953 in
Details
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy
Description
Stub Length Drill, General Purpose, Series: 1510, Metric/Imperial, 7.5 mm Drill - Metric, 0.2953 in Drill - Decimal Inch, 70 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 40 mm Flute Length, 7.5 mm Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.