Stub Length Drill, General Purpose, Series: 1510H, Metric/Imperial, 12 mm Drill - Metric

  • Mfr # 19696

  • Zoro # G416075316


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94 mm
Flute Length
56 mm
Number of Flutes
2
Cutting Direction
Right Hand
Maximum Drilling Depth
3XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19696
Zoro #
G416075316
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
94 mm
Flute Length
56 mm
Maximum Drilling Depth
3XD
Shank Dia.
0.4724 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy

Description

Stub Length Drill, General Purpose, Series: 1510H, Metric/Imperial, 12 mm Drill - Metric, 0.4724 in Drill - Decimal Inch, 94 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 56 mm Flute Length, 12 mm Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Balinit Hardlube Coated, Applicable Materials: Inconel, Hastalloy, Stainless Steel, Titanium and Waspalloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.