
Stub Length Drill, General Purpose, Series: 1520, Imperial, 29/64 in Drill - Fraction
Mfr # 77775
Zoro # G016072685
product price: $89.15
/ea
Free Shipping & Returns
Key Features
Overall Length
3-9/16 in
Flute Length
2-1/8 in
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77775
Zoro #
G016072685
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-9/16 in
Flute Length
2-1/8 in
Maximum Drilling Depth
3XD
Details
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Mild Steel, Stainless Steel Alloy and Titanium Alloy
Description
Stub Length Drill, General Purpose, Series: 1520, Imperial, 29/64 in Drill - Fraction, 0.4531 in Drill - Decimal Inch, 3-9/16 in Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 2-1/8 in Flute Length, 29/64 in Shank, 135 deg Point, 4-Facet/Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Mild Steel, Stainless Steel Alloy and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.