Shop GARR TOOL
See all product information
Create Account
Stub Length Drill, General Purpose, Series: 1520, Metric/Imperial, 2 mm Drill - Metric
- Mfr # 77205
- Zoro # G416068400
product price:Â
$
14.55
/ea
Key Features
Overall Length
45 mm
Flute Length
19 mm
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77205
- Zoro #
- G416068400
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 45 mm
- Flute Length
- 19 mm
- Maximum Drilling Depth
- 3XD
Details
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Flute Type
- Right Spiral
- Applicable Materials
- Mild Steel, Stainless Steel Alloy and Titanium Alloy
Description
Stub Length Drill, General Purpose, Series: 1520, Metric/Imperial, 2 mm Drill - Metric, 0.0787 in Drill - Decimal Inch, 45 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 19 mm Flute Length, 2 mm Shank, 135 deg Point, 4-Facet/Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Mild Steel, Stainless Steel Alloy and Titanium Alloy
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.