
Stub Length Drill, General Purpose, Series: 1520, Metric/Imperial, 6 mm Drill - Metric
Mfr # 77530
Zoro # G016070681
product price: $29.19
/eaKey Features
Overall Length
64 mm
Flute Length
35 mm
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77530
Zoro #
G016070681
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
64 mm
Flute Length
35 mm
Maximum Drilling Depth
3XD
Details
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Mild Steel, Stainless Steel Alloy and Titanium Alloy
Description
Stub Length Drill, General Purpose, Series: 1520, Metric/Imperial, 6 mm Drill - Metric, 0.2362 in Drill - Decimal Inch, 64 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 35 mm Flute Length, 6 mm Shank, 135 deg Point, 4-Facet/Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Mild Steel, Stainless Steel Alloy and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.