Zoro Homepage

Stub Length Drill, General Purpose, Series: 1520H, Imperial, No 11 Drill - Wire

  • Mfr # 77446

  • Zoro # G916070330


product price: $26.99
/ea

Key Features

Overall Length
2-1/4 in
Flute Length
1-3/16 in
Number of Flutes
2
Cutting Direction
Right Hand
Maximum Drilling Depth
3XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77446
Zoro #
G916070330
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/4 in
Flute Length
1-3/16 in
Maximum Drilling Depth
3XD

Details

Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Mild Steel, Stainless Steel Alloy and Titanium Alloy

Description

Stub Length Drill, General Purpose, Series: 1520H, Imperial, #11 Drill - Wire, 0.191 in Drill - Decimal Inch, 2-1/4 in Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 1-3/16 in Flute Length, 0.191 in Shank, 135 deg Point, 4-Facet/Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Balinit Hardlube Coated, Applicable Materials: Mild Steel, Stainless Steel Alloy and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.