
Tapered End Mill, Ball End Center Cutting Standard Length, Series: 373M, 0.062 in Cutter Dia
Mfr # 50040
Zoro # G016070353
product price:Â $46.99
/eaKey Features
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Length of Cut
1 in
Helix Angle
30 deg
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50040
Zoro #
G016070353
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
3 in
Shank Length
2 in
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Helix Angle
30 deg
Finish
Uncoated
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Tapered End Mill, Ball End Center Cutting Standard Length, Series: 373M, 0.062 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.