Tapered End Mill, Center Cutting Single Ball End, Series: 373M, 1/4 in Diameter Cutter

  • Mfr # 50050

  • Zoro # G216071068


product price: $46.99
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50050
Zoro #
G216071068
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
3/4 in
Shank Length
2-1/4 in

Details

End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
3
Flute Type
Spiral

Description

Tapered End Mill, Center Cutting Single Ball End, Series: 373M, 1/4 in Diameter Cutter, 3 in Overall Length, 3/4 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2-1/4 in Shank Length, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.