
Tapered End Mill, Center Cutting Single Ball End, Series: 373M, 1/4 in Diameter Cutter
Mfr # 50060
Zoro # G116070765
product price: $46.99
/eaKey Features
Helix Angle
30°
Overall Length
3 in
Finish
Uncoated
Number of Flutes
3
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50060
Zoro #
G116070765
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1/2 in
Shank Length
2-1/2 in
Details
Helix Angle
30°
Finish
Uncoated
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
Tapered End Mill, Center Cutting Single Ball End, Series: 373M, 1/4 in Diameter Cutter, 3 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2-1/2 in Shank Length, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.