Tapered End Mill, Center Cutting Standard Length, Series: 273M, 0.156 in Cutter Dia

  • Mfr # 49120

  • Zoro # G816067621


product price:  $63.49
/ea

Key Features

Length of Cut
3/4 in
Material - Machining
Solid Submicron Carbide
Coating
Uncoated
Cutting Direction
Right Hand
Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49120
Zoro #
G816067621
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
3-1/2 in
Shank Length
2-3/4 in

Details

Material - Machining
Solid Submicron Carbide
Coating
Uncoated
Cutting Direction
Right Hand
Flutes
3
Flute Type
Spiral
Helix Angle
30°

Description

Tapered End Mill, Center Cutting Standard Length, Series: 273M, 0.156 in Cutter Dia, 3-1/2 in Overall Length, 3/4 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2-3/4 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.